Motion
52810
Screw Machine Length Drill Bit - 5/32 in, Cobalt High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2.0625 in, 52.39 mm Overall Length
MI ITEM #12476167
MFR #52810
Price$10.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 5/32 in, Cobalt High Speed Steel Material, 1 in Flute, 135 ° Point Angle, 2.0625 in, 52.39 mm Overall Length
MI ITEM #12476167
MFR #52810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.88/each

Specifications

Dimensions

  • Diameter
    0.1563 in, 3.97 mm
  • Drill Bit Size
    5/32 in
  • Drilling Depth
    1.0000 in, 25.40 mm
  • Flute Length
    1 in
  • Overall Length
    2.0625 in, 52.39 mm
  • Shank Length
    1.0625 in, 26.99 mm

Details

  • Bit Type
    Screw Machine Drill
  • Coolant Through
    No
  • Double Margin
    No
  • Drill Bit Finish
    TiAlN
  • Flute Type
    Spiral
  • Grade
    HSCO
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Cobalt High Speed Steel
  • Number Of Flutes
    2
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    559-TA
  • Shank Type
    Straight
  • Specification
    Screw Machine Length
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
  • Web Configuration
    Heavy Duty
  • Web Thinning
    Yes

Overview

Mfr description
52810 559-TA 5/32 CO SCR MACH TIALN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought