Motion
52827
Screw Machine Length Drill Bit - 27/64 in, Cobalt High Speed Steel Material, 2 in Flute, 135 ° Point Angle, 3.3750 in, 85.72 mm Overall Length
Mi Item #12476184
MFR #52827
Price$51.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 27/64 in, Cobalt High Speed Steel Material, 2 in Flute, 135 ° Point Angle, 3.3750 in, 85.72 mm Overall Length
Mi Item #12476184
MFR #52827

Mfr description
52827 559-TA 27/64 CO SCR MACH TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.66/each

Specifications

Dimensions

  • Diameter
    0.4219 in, 10.72 mm
  • Drill Bit Size
    27/64 in
  • Drilling Depth
    2.0000 in, 50.79 mm
  • Flute Length
    2 in
  • Number of Hole Sizes
    1
  • Overall Length
    3.3750 in, 85.72 mm
  • Shank Length
    1.3750 in, 34.92 mm

Details

  • Bit Type
    Screw Machine
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Drill Bit Finish
    TiAlN
  • Flute Type
    Standard Helix
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Cobalt High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    559-TA
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    Heavy Duty
  • Spiral Cut
    Right Hand
  • Spiral Type
    Heavy-Duty
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)