Motion
56856
Countersink - 90 ° Angle, 3 Flutes, 0.1875 in Shank Dia., High Speed Steel Material
Mi Item #12476263
MFR #56856
Price$26.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 3 Flutes, 0.1875 in Shank Dia., High Speed Steel Material
Mi Item #12476263
MFR #56856

Mfr description
56856 213 1/4-90D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.94/each

Specifications

Dimensions

  • Included Angle
    90 °
  • Overall Length
    1.5000 in, 38.10 mm
  • Shank Diameter
    0.1875 in

Details

  • Centerline Angle
    90 °
  • Countersink Angle
    90 °
  • Countersink Finish Coating
    Black Oxide
  • Countersink Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Material Grade
    High Speed Steel
  • Number Of Flutes
    3
  • Shank Material
    High Speed Steel
  • Type
    Three Flute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)