Motion
57204
Reduced Shank Drill Bit - 5/64 in, High Speed Steel Material, 1.8750 in, 47.62 mm OAL
Mi Item #12476275
MFR #57204
Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 5/64 in, High Speed Steel Material, 1.8750 in, 47.62 mm OAL
Mi Item #12476275
MFR #57204

Mfr description
57204 150 K 1/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.93/each

Specifications

Dimensions

  • Diameter
    0.0625 in, 1.59 mm
  • Drill Bit Size
    5/64 in
  • Drilling Depth
    0.8750 in, 22.22 mm
  • Flute Length
    7/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    1.8750 in, 47.62 mm
  • Shank Length
    1.0000 in, 25.40 mm

Details

  • Bit Type
    Jobber Length Drill
  • Coolant Delivery
    None
  • Coolant Through
    No
  • Drill Bit Finish
    Black Oxide
  • Flute Type
    Standard Helix
  • Grade
    General Purpose
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Split
  • Quick Change
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    150K
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    Jobber Length
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Standard
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)