Motion
57224
Reduced Shank Drill Bit - 13/32 in, High Speed Steel Material, 5.0000 in, 127 mm OAL
Mi Item #12476289
MFR #57224
Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 13/32 in, High Speed Steel Material, 5.0000 in, 127 mm OAL
Mi Item #12476289
MFR #57224

Mfr description
57224 150 K 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.98/each

Specifications

Dimensions

  • Diameter
    0.3750 in, 9.52 mm
  • Drill Bit Size
    13/32 in
  • Drilling Depth
    3.6250 in, 92.07 mm
  • Flute Length
    3-5/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    5.0000 in, 127 mm

Details

  • Bit Type
    Jobber Length Drill
  • Drill Bit Finish
    Black Oxide
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Angle
    118 °
  • Point Type
    Split
  • Series
    150K
  • Shank Type
    Straight
  • Specification
    Jobber Length
  • Spiral Cut
    Right Hand
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)