Motion
57229
Reduced Shank Drill Bit - 15/32 in, High Speed Steel Material, 5.6250 in, 142.88 mm OAL
Mi Item #12476294
MFR #57229
Price$20.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 15/32 in, High Speed Steel Material, 5.6250 in, 142.88 mm OAL
Mi Item #12476294
MFR #57229

Mfr description
57229 150 K 29/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.58/each

Specifications

Dimensions

  • Diameter
    0.4531 in, 11.51 mm
  • Drill Bit Size
    15/32 in
  • Drilling Depth
    4.1875 in, 106.36 mm
  • Flute Length
    4-3/16 in
  • Number of Hole Sizes
    1
  • Overall Length
    5.6250 in, 142.88 mm

Details

  • Bit Type
    Jobber Length Drill
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Double Margin
    No
  • Drill Bit Finish
    Black Oxide
  • Flute Type
    Standard Helix
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    150K
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    Jobber Length
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)