Motion
78228
Mi Item #12476432
MFR #78228
Price$563.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #12476432
MFR #78228

Mfr description
78228 790 3/4 90 PT SPOTTING DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$563.63/each

Specifications

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    Solid Carbide
  • Insertable Cutter Head
    No
  • Material
    Solid Carbide
  • Number Of Flutes
    2
  • Point Angle
    90 °
  • Type
    Solid Carbide Spotting Drill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)