Specifications
Dimensions
- Body Diameter0.7500 in
- Shank Diameter3/4 in, 19.05 mm
Details
- Drill Bit GradeSolid Carbide
- Insertable Cutter HeadNo
- MaterialSolid Carbide
- Point Angle120 °
- TypeSpotting Drill
Overview
Mfr description
78229 790 3/4 120 PT SPOTTING DRILL