Motion
78683
Reduced Shank Drill Bit - Solid Carbide Material, 2.0000 in, 50.80 mm OAL
Mi Item #12476573
MFR #78683
Price$35.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - Solid Carbide Material, 2.0000 in, 50.80 mm OAL
Mi Item #12476573
MFR #78683

Mfr description
78683 759 #44 CARBIDE STUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.88/each

Specifications

Dimensions

  • Diameter
    0.0860 in, 2.18 mm, #44
  • Drilling Depth
    0.5000 in, 12.70 mm
  • Flute Length
    1/2 in
  • Overall Length
    2.0000 in, 50.80 mm

Details

  • Bit Type
    Stub Length
  • Drill Bit Finish
    Bright
  • Grade
    Solid Carbide
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Solid Carbide
  • Point Angle
    118 °
  • Series
    759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)