Motion
78701
Reduced Shank Drill Bit - 5/64 in, Solid Carbide Material, 1.5000 in, 38.10 mm OAL
MI ITEM #12476584
MFR #78701
Price$45.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 5/64 in, Solid Carbide Material, 1.5000 in, 38.10 mm OAL
MI ITEM #12476584
MFR #78701

Mfr description
78701 759 5/64 CRB STUB 15D HELIX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.17/each

Specifications

Dimensions

  • Diameter
    0.0781 in, 1.98 mm
  • Drill Bit Size
    5/64 in
  • Flute Length
    1/2 in
  • Number of Hole Sizes
    1
  • Overall Length
    1.5000 in, 38.10 mm

Details

  • Bit Type
    Stub Length
  • Coolant Delivery
    None
  • Coolant Through
    No
  • Drill Bit Finish
    Bright
  • Flute Type
    Spiral
  • Grade
    Carbide
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Solid Carbide
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Series
    759
  • Sheeters Drill
    No
  • Spiral Cut
    Standard Spiral
  • Spiral Type
    Standard Spiral
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)