Motion
78718
Reduced Shank Drill Bit - 11/32 in, Solid Carbide Material, 2.5000 in, 63.50 mm OAL
Mi Item #12476600
MFR #78718
Price$199.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 11/32 in, Solid Carbide Material, 2.5000 in, 63.50 mm OAL
Mi Item #12476600
MFR #78718

Mfr description
78718 759 11/32 CRB STUB 15D HELIX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.75/each

Specifications

Dimensions

  • Diameter
    0.3438 in, 8.73 mm
  • Drill Bit Size
    11/32 in
  • Drilling Depth
    1.2500 in, 31.75 mm
  • Flute Length
    1-1/4 in
  • Number of Hole Sizes
    1
  • Overall Length
    2.5000 in, 63.50 mm
  • Shank Length
    1.2500 in, 31.75 mm

Details

  • Bit Type
    Stub Length
  • Coolant Delivery
    None
  • Coolant Through
    No
  • Drill Bit Finish
    Bright
  • Flute Type
    Standard Helix
  • Grade
    Solid Carbide
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Solid Carbide
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Four Facet
  • Quick Change
    No
  • Series
    759
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    Fractional
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)