Motion
78724
Reduced Shank Drill Bit - 7/16 in, Carbide Material, 2.7500 in, 69.85 mm OAL
MI ITEM #12476606
MFR #78724
Price$302.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 7/16 in, Carbide Material, 2.7500 in, 69.85 mm OAL
MI ITEM #12476606
MFR #78724

Mfr description
78724 759 7/16 CRB STUB 15D HELIX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.77/each

Specifications

Dimensions

  • Diameter
    0.4375 in, 11.11 mm
  • Drill Bit Size
    7/16 in
  • Flute Length
    1-1/4 in
  • Helix Angle
    15 °
  • Number of Hole Sizes
    1
  • Overall Length
    2.7500 in, 69.85 mm

Details

  • Bit Type
    Stub Length
  • Drill Bit Finish
    Bright
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Carbide
  • Point Angle
    118 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)