Motion
B01679
Ball End Mill - General Purpose Series, Carbide Material, 0.6250 in Mill Dia., 0.7500 in Cutting Length, 0.6250 in Shank Dia., 3.0000 in, 76.20 mm Overall Length
Mi Item #12476919
MFR #B01679
Price$300.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - General Purpose Series, Carbide Material, 0.6250 in Mill Dia., 0.7500 in Cutting Length, 0.6250 in Shank Dia., 3.0000 in, 76.20 mm Overall Length
Mi Item #12476919
MFR #B01679

Mfr description
B01679 5/8X5/8X3/4X3 4FL BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.50/each

Specifications

Dimensions

  • Length of Cut  
    0.7500 in
  • Length Type
    Stub
  • Mill Diameter  
    0.6250 in
  • Overall Length
    3.0000 in, 76.20 mm
  • Shank Diameter  
    0.6250 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    TiCN
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    General Purpose
  • Shank Type
    Straight
  • Single Or Double End  
    Single End
  • Spherical End
    Ball Nose
  • Spiral Cut
    Right Hand
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)