1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
B10903
Corner Radiu End Mill - 0.0400 in Length of Cut, 1.5000 in Overall Length
Mi Item #
12477455
MFR #
B10903
Price
$73.13
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Corner Radius End Mills
GREENFIELD INDUSTRIES B10903
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
B10903
Corner Radiu End Mill - 0.0400 in Length of Cut, 1.5000 in Overall Length
Mi Item #
12477455
MFR #
B10903
Mfr description
B10903 .025X1/8X.047 MEG2 2FL SC ENGRAVI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$73
.13
/each
Add to Cart
Specifications
Dimensions
Length of
Cut
0.0400 in
Overall Length
1.5000 in
Shank
Diameter
0.1250 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items