Motion
B36003
Reduced Shank Drill Bit - Carbide Material, 2.5000 in, 63.50 mm OAL
MI ITEM #12477627
MFR #B36003
Price$57.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - Carbide Material, 2.5000 in, 63.50 mm OAL
MI ITEM #12477627
MFR #B36003

Mfr description
B36003 CARB STUB DRILL 118 DEG 4 FACET P
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.55/each

Specifications

Dimensions

  • Diameter
    0.2130 in, 5.41 mm
  • Drilling Depth
    1.0000 in, 25.40 mm
  • Flute Length
    1 in
  • Number of Hole Sizes
    1
  • Overall Length
    2.5000 in, 63.50 mm
  • Shank Length
    1.5000 in, 38.10 mm

Details

  • Bit Type
    Stub Length Drill
  • Coolant Through
    No
  • Drill Bit Finish
    Bright
  • Flute Type
    Spiral
  • Grade
    Carbide
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Carbide
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Four Facet
  • Quick Change
    No
  • Series
    DRS
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    0.2130 in x 2.5000 in
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
  • Threaded Shank
    No
  • Web Thinning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)