Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 2.5000 in, 63.50 mm OAL
Mi Item #12477641
MFR #B36017

Mfr description
B36017 CARB STUB DRILL 118 DEG 4 FACET P
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Flute Length
    3/4 in
  • Overall Length
    2.5000 in, 63.50 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)