Motion
B36051
Reduced Shank Drill Bit - Carbide Material, 2.0000 in, 50.80 mm OAL
MI ITEM #12477675
MFR #B36051
Price$22.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - Carbide Material, 2.0000 in, 50.80 mm OAL
MI ITEM #12477675
MFR #B36051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.20/each

Specifications

Dimensions

  • Diameter
    0.0670 in, 1.70 mm
  • Drilling Depth
    0.6250 in, 15.88 mm
  • Flute Length
    5/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    2.0000 in, 50.80 mm
  • Shank Length
    1.3750 in, 34.92 mm

Details

  • Bit Type
    Stub Length Drill
  • Coolant Through
    No
  • Drill Bit Finish
    Bright
  • Flute Type
    Spiral
  • Grade
    Carbide
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Carbide
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Four Facet
  • Quick Change
    No
  • Series
    DRS
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    #51
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
  • Threaded Shank
    No

Overview

Mfr description
B36051 CARB STUB DRILL 118 DEG 4 FACET P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought