Motion
B36054
Reduced Shank Drill Bit - Carbide Material, 1.5000 in, 38.10 mm OAL
Mi Item #12477678
MFR #B36054
Price$26.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - Carbide Material, 1.5000 in, 38.10 mm OAL
Mi Item #12477678
MFR #B36054

Mfr description
B36054 CARB STUB DRILL 118 DEG 4 FACET P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.06/each

Specifications

Dimensions

  • Diameter
    0.0550 in, 1.40 mm
  • Drilling Depth
    0.3750 in, 9.52 mm
  • Flute Length
    3/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    1.5000 in, 38.10 mm
  • Shank Length
    1.1250 in, 28.57 mm

Details

  • Bit Type
    Stub Length Drill
  • Coolant Through
    No
  • Drill Bit Finish
    Bright
  • Flute Type
    Spiral
  • Grade
    Carbide
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Carbide
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Four Facet
  • Quick Change
    No
  • Series
    DRS
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    #54 x 1.5000 in
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
  • Threaded Shank
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)