Motion
B36413
Reduced Shank Drill Bit - 13/64 in, Carbide Material, 2.5000 in, 63.50 mm OAL
Mi Item #12477694
MFR #B36413
Price$73.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 13/64 in, Carbide Material, 2.5000 in, 63.50 mm OAL
Mi Item #12477694
MFR #B36413

Mfr description
B36413 CARB STUB DRILL 118 DEG 4 FACET P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.20/each

Specifications

Dimensions

  • Diameter
    0.2031 in, 5.16 mm
  • Drill Bit Size
    13/64 in
  • Drilling Depth
    0.7500 in, 19.05 mm
  • Flute Length
    3/4 in
  • Number of Hole Sizes
    1
  • Overall Length
    2.5000 in, 63.50 mm
  • Shank Length
    1.7500 in, 44.45 mm

Details

  • Bit Type
    Stub Length Drill
  • Coolant Through
    No
  • Drill Bit Finish
    Bright
  • Flute Type
    Spiral
  • Grade
    Carbide
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Carbide
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Four Facet
  • Quick Change
    No
  • Series
    DRS
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    13/64 in x 2.5000 in
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
  • Threaded Shank
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)