1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
B40141
Carbide Material, Single End, 0.1250 in Mill Diameter, 4 Flutes, 0.3750 in Length of Cut
MI ITEM #
12477752
MFR #
B40141
List Price
$32.20
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
GREENFIELD INDUSTRIES B40141
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
B40141
Carbide Material, Single End, 0.1250 in Mill Diameter, 4 Flutes, 0.3750 in Length of Cut
MI ITEM #
12477752
MFR #
B40141
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$32.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
B40141 1/8X1/8X3/8X1-1/2 4FLT VI 0.010
Specifications
Mill Diameter
0.1250 in
Mill Material
Carbide
Length of Cut
0.3750 in
Number Of Flutes
4
Shank Diameter
0.1250 in
Single Or Double End
Single
Straight Or Spiral Flute
Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data