1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
B52207
Carbide Material, Single End, 0.1250 in Mill Diameter, 2 Flutes, 0.5000 in Length of Cut
MI ITEM #
12478179
MFR #
B52207
Your Price
$20.20
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
GREENFIELD INDUSTRIES B52207
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
B52207
Carbide Material, Single End, 0.1250 in Mill Diameter, 2 Flutes, 0.5000 in Length of Cut
MI ITEM #
12478179
MFR #
B52207
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$20.20
/each
(List
$23.23
)
Qty
Add to Cart
Overview
Mfr description
B52207 1/8X1/8X1/2X1 1/2 2FLT GP BALL
Specifications
Mill Diameter
0.1250 in
Mill Material
Carbide
Length of Cut
0.5000 in
Number Of Flutes
2
Shank Diameter
0.1250 in
Single Or Double End
Single
Straight Or Spiral Flute
Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought