Motion
B52257
Ball End Mill - 1.0000 in Mill Dia., 1.5000 in Cutting Length
Mi Item #12478202
MFR #B52257
Price$702.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 1.0000 in Mill Dia., 1.5000 in Cutting Length
Mi Item #12478202
MFR #B52257

Mfr description
B52257 1X1X1 1/2X4 2FL BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$702.96/each

Specifications

Dimensions

  • Length of Cut  
    1.5000 in
  • Mill Diameter  
    1.0000 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Shank Type
    Straight
  • Spiral Cut
    Right Hand
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)