Specifications
Dimensions
- Length of Cut0.2500 in
- Mill Diameter0.0625 in
Details
- Center CuttingYes
- Cutting DirectionRight Hand
- Finish CoatingBright
- Flute DirectionRight Hand
- Flute TypeSpiral
- Shank TypeStraight
- Spiral CutRight Hand
- Spiral DirectionRight Hand
- Straight Or Spiral FluteSpiral
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)