Motion
B52746
Ball End Mill - General Purpose Series, Carbide Material, 0.5000 in Mill Dia., 0.6250 in Cutting Length, 0.5000 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
Mi Item #12478335
MFR #B52746
Price$125.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - General Purpose Series, Carbide Material, 0.5000 in Mill Dia., 0.6250 in Cutting Length, 0.5000 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
Mi Item #12478335
MFR #B52746

Mfr description
B52746 1/2X1/2X5/8X2 1/2 4FL BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.32/each

Specifications

Dimensions

  • Length of Cut  
    0.6250 in
  • Length Type
    Stub
  • Mill Diameter  
    0.5000 in
  • Overall Length
    2.5000 in, 63.50 mm
  • Shank Diameter  
    0.5000 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    General Purpose
  • Shank Type
    Straight
  • Single Or Double End  
    Single End
  • Spiral Cut
    Right Hand
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)