Motion
B68350
Ball End Mill - 0.1250 in Mill Dia., 0.7500 in Cutting Length
MI ITEM #12479093
MFR #B68350
Price$54.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 0.1250 in Mill Dia., 0.7500 in Cutting Length
MI ITEM #12479093
MFR #B68350

Mfr description
B68350 1/8X3/4 4FL MSE4B GP BALL SEM-TIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.82/each

Specifications

Dimensions

  • Length of Cut  
    0.7500 in
  • Mill Diameter  
    0.1250 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Finish Coating
    TiAlN
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Shank Type
    Straight
  • Spiral Cut
    Right Hand
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)