Motion
B69104
Carbide Material, Single End, 0.0938 in Mill Diameter, 4 Flutes, 0.3750 in Length of Cut
Mi Item #12479211
MFR #B69104
Price$30.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbide Material, Single End, 0.0938 in Mill Diameter, 4 Flutes, 0.3750 in Length of Cut
Mi Item #12479211
MFR #B69104

Mfr description
B69104 3/32X1/8X3/8X1 1/2 4FLT GP 0.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.16/each

Specifications

Dimensions

  • Length of Cut  
    0.3750 in
  • Mill Diameter  
    0.0938 in
  • Shank Diameter  
    0.1250 in

Details

  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)