Motion
B69313
Ball End Mill - 0.1875 in Mill Dia., 0.6250 in Cutting Length
Mi Item #12479295
MFR #B69313
Price$54.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 0.1875 in Mill Dia., 0.6250 in Cutting Length
Mi Item #12479295
MFR #B69313

Mfr description
B69313 3/16X5/8 4FL MSE4B GP BALL SEM-TI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.11/each

Specifications

Dimensions

  • Length of Cut  
    0.6250 in
  • Mill Diameter  
    0.1875 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Finish Coating
    TiAlN
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Shank Type
    Straight
  • Spiral Cut
    Right Hand
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)