Specifications
Dimensions
- Sizes in Set#5, #8, #9, #5 to 1/4 in, #6 to 3/8 in, #7 to 1/2 in
Details
- DescriptionHD Screw Extractor Set 6 pc
- Individual Extractor Or SetExtractor Set
- MaterialCarbon Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)