Motion
C08134
Aircraft & Extra Long Drill Bit - Cobalt High Speed Steel, 2-5/16 in Flute, 135 ° Point, 6.0000 in, 152.40 mm OAL
Mi Item #12479971
MFR #C08134
Price$22.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - Cobalt High Speed Steel, 2-5/16 in Flute, 135 ° Point, 6.0000 in, 152.40 mm OAL
Mi Item #12479971
MFR #C08134

Mfr description
C08134 #13 3722 6 IN COBALT A/C EXT. DRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.20/each

Specifications

Dimensions

  • Diameter
    0.1850 in, 4.70 mm, #13
  • Drilling Depth
    2.3125 in, 58.73 mm
  • Flute Length  
    2-5/16 in
  • Number of Hole Sizes
    1
  • Overall Length  
    6.0000 in, 152.40 mm

Details

  • Bit Type
    Aircraft Extension
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Drill Bit Diameter Tolerance
    +0.0000 / -0.0005 in
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Cobalt High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    3722-6
  • Shank Type  
    Straight
  • Sheeters Drill
    No
  • Specification
    NAS 907 Type J
  • Spiral Cut
    Right Hand
  • Spiral Type
    Heavy-Duty
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)