Motion
C08185
Aircraft & Extra Long Drill Bit - Cobalt High Speed Steel, 2-5/8 in Flute, 135 ° Point, 12.0000 in, 304.80 mm OAL
MI ITEM #12480018
MFR #C08185
Price$44.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - Cobalt High Speed Steel, 2-5/8 in Flute, 135 ° Point, 12.0000 in, 304.80 mm OAL
MI ITEM #12480018
MFR #C08185

Mfr description
C08185 #2 3722 12 IN COBALT A/C EXT. DRL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.49/each

Specifications

Dimensions

  • Diameter
    0.2210 in, 5.61 mm, #2
  • Drilling Depth
    2.6250 in, 66.67 mm
  • Flute Length  
    2-5/8 in
  • Number of Hole Sizes
    1
  • Overall Length  
    12.0000 in, 304.80 mm
  • Shank Length
    9.3750 in, 238.12 mm

Details

  • Bit Type
    Aircraft Extension
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Drill Bit Diameter Tolerance
    +0.0000 / -0.0005 in
  • Flute Type
    Standard Helix
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Cobalt High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    3722-12
  • Shank Type  
    Straight
  • Sheeters Drill
    No
  • Specification
    NAS 907 Type J
  • Spiral Cut
    Right Hand
  • Spiral Type
    Heavy-Duty
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)