Motion
C11820
Aircraft & Extra Long Drill Bit - 3 mm, High Speed Steel, 33 mm Flute, 135 ° Point, 2.4370 in, 61.90 mm OAL
MI ITEM #12480170
MFR #C11820
Price$3.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - 3 mm, High Speed Steel, 33 mm Flute, 135 ° Point, 2.4370 in, 61.90 mm OAL
MI ITEM #12480170
MFR #C11820

Mfr description
C11820 3.0MM 2222 ARCFT TYPE B DRILL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.99/each

Specifications

Dimensions

  • Diameter
    0.1181 in, 3 mm
  • Drill Bit Size  
    3 mm
  • Drilling Depth
    1.2990 in, 33 mm
  • Flute Length  
    33 mm
  • Number of Hole Sizes
    1
  • Overall Length  
    2.4370 in, 61.90 mm
  • Shank Length
    1.1380 in, 28.91 mm

Details

  • Bit Type
    Jobber Length Drill
  • Coolant Delivery
    None
  • Coolant Through
    No
  • Drill Bit Diameter Tolerance
    +0.0000 / -0.0005 in
  • Drill Bit Finish
    Bright
  • Flute Type
    Standard Helix
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    2222
  • Shank Type  
    Straight
  • Sheeters Drill
    No
  • Specification
    NAS 907 Type B
  • Spiral Cut
    Right Hand
  • Spiral Type
    Heavy-Duty
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)