Motion
C11839
Aircraft & Extra Long Drill Bit - 0.1929 in, High Speed Steel, 52 mm Flute, 135 ° Point, 3.3858 in, 86 mm OAL
MI ITEM #12480176
MFR #C11839
Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - 0.1929 in, High Speed Steel, 52 mm Flute, 135 ° Point, 3.3858 in, 86 mm OAL
MI ITEM #12480176
MFR #C11839

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.73/each

Specifications

Dimensions

  • Diameter
    0.1929 in, 4.90 mm
  • Drill Bit Size  
    0.1929 in
  • Drilling Depth
    2.0470 in, 52 mm
  • Flute Length  
    52 mm
  • Number of Hole Sizes
    1
  • Overall Length  
    3.3858 in, 86 mm
  • Shank Length
    1.3390 in, 34.01 mm

Details

  • Bit Type
    Jobber Length Drill
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Drill Bit Diameter Tolerance
    +0.0000 / -0.0005 in
  • Drill Bit Finish
    Bright
  • Flute Type
    Jobber
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    2222
  • Shank Type  
    Straight
  • Sheeters Drill
    No
  • Specification
    NAS 907 Type B
  • Spiral Cut
    Right Hand
  • Spiral Type
    Heavy-Duty
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No

Overview

Mfr description
C11839 4.9MM 2222 ARCFT TYPE B DRILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought