Motion
C11875
Aircraft & Extra Long Drill Bit - 8.50 mm, High Speed Steel, 75 mm Flute, 135 ° Point, 4.9213 in, 125 mm OAL
MI ITEM #12480184
MFR #C11875
Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - 8.50 mm, High Speed Steel, 75 mm Flute, 135 ° Point, 4.9213 in, 125 mm OAL
MI ITEM #12480184
MFR #C11875

Mfr description
C11875 8.5MM 2222 ARCFT TYPE B DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.25/each

Specifications

Dimensions

  • Diameter
    0.3346 in, 8.50 mm
  • Drill Bit Size  
    8.50 mm
  • Drilling Depth
    2.9530 in, 75 mm
  • Flute Length  
    75 mm
  • Number of Hole Sizes
    1
  • Overall Length  
    4.9213 in, 125 mm
  • Shank Length
    1.9690 in, 50.01 mm

Details

  • Bit Type
    Jobber Length Drill
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Double Margin
    No
  • Drill Bit Diameter Tolerance
    +0.0000 / -0.0005 in
  • Drill Bit Finish
    Bright
  • Flute Type
    Standard Helix
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    2222
  • Shank Type  
    Straight
  • Sheeters Drill
    No
  • Specification
    NAS 907 Type B
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)