Motion
C13121
Aircraft & Extra Long Drill Bit - 1/2 in, High Speed Steel, 4-1/2 in Flute, 135 ° Point, 6.0000 in, 152.40 mm OAL
Mi Item #12480225
MFR #C13121
Price$56.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - 1/2 in, High Speed Steel, 4-1/2 in Flute, 135 ° Point, 6.0000 in, 152.40 mm OAL
Mi Item #12480225
MFR #C13121

Mfr description
C13121 1/2 3957 6 IN EXT DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.18/each

Specifications

Dimensions

  • Diameter
    0.5000 in, 12.70 mm
  • Drill Bit Size  
    1/2 in
  • Drilling Depth
    4.5000 in, 114.29 mm
  • Flute Length  
    4-1/2 in
  • Number of Hole Sizes
    1
  • Overall Length  
    6.0000 in, 152.40 mm
  • Shank Length
    1.5000 in, 38.10 mm

Details

  • Bit Type
    Aircraft Extension
  • Coolant Through
    No
  • Double Margin
    No
  • Drill Bit Diameter Tolerance
    +0.0000 / -0.0005 in
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    3957-6
  • Shank Type  
    Straight
  • Sheeters Drill
    No
  • Specification
    NAS 907 Type B
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)