Motion
C13123
Aircraft & Extra Long Drill Bit - High Speed Steel, 2-5/8 in Flute, 135 ° Point, 6.0000 in, 152.40 mm OAL
MI ITEM #12480227
MFR #C13123
Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - High Speed Steel, 2-5/8 in Flute, 135 ° Point, 6.0000 in, 152.40 mm OAL
MI ITEM #12480227
MFR #C13123

Mfr description
C13123 #1 3957 6 IN EXT. DRILL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.60/each

Specifications

Dimensions

  • Diameter
    0.2280 in, 5.79 mm, #1
  • Drilling Depth
    2.6250 in, 66.67 mm
  • Flute Length  
    2-5/8 in
  • Number of Hole Sizes
    1
  • Overall Length  
    6.0000 in, 152.40 mm

Details

  • Bit Type
    Aircraft Extension
  • Drill Bit Diameter Tolerance
    +0.0000 / -0.0005 in
  • Grade
    General Purpose
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    3957-6
  • Shank Type  
    Straight
  • Specification
    NAS 907 Type B
  • Spiral Cut
    Right Hand
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)