Motion
C13167
Aircraft & Extra Long Drill Bit - High Speed Steel, 1-1/8 in Flute, 135 ° Point, 6.0000 in, 152.40 mm OAL
MI ITEM #12480267
MFR #C13167
Price$9.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - High Speed Steel, 1-1/8 in Flute, 135 ° Point, 6.0000 in, 152.40 mm OAL
MI ITEM #12480267
MFR #C13167

Mfr description
C13167 #45 3957 6 IN EXT. DRILL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.95/each

Specifications

Dimensions

  • Diameter
    0.0820 in, 2.08 mm, #45
  • Drilling Depth
    1.1250 in, 28.57 mm
  • Flute Length  
    1-1/8 in
  • Number of Hole Sizes
    1
  • Overall Length  
    6.0000 in, 152.40 mm
  • Shank Length
    4.8750 in, 123.82 mm

Details

  • Bit Type
    Aircraft Extension
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Grade
    General Purpose
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    3957-6
  • Shank Type  
    Straight
  • Sheeters Drill
    No
  • Specification
    NAS 907 Type B
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)