Motion
C13834
Aircraft & Extra Long Drill Bit - 35/64 in, High Speed Steel, 8 in Flute, 118 ° Point, 12.0000 in, 304.80 mm OAL
MI ITEM #12480325
MFR #C13834
Price$217.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - 35/64 in, High Speed Steel, 8 in Flute, 118 ° Point, 12.0000 in, 304.80 mm OAL
MI ITEM #12480325
MFR #C13834

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$217.45/each

Specifications

Dimensions

  • Diameter
    0.5469 in, 13.89 mm
  • Drill Bit Size  
    35/64 in
  • Drilling Depth
    8.0000 in, 203.20 mm
  • Flute Length  
    8 in
  • Overall Length  
    12.0000 in, 304.80 mm
  • Shank Length
    3.1250 in, 79.38 mm
  • Taper Shank Size
    MT2

Details

  • Bit Type
    Taper Shank Drill
  • Coolant Through
    No
  • Double Margin
    No
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Notched
  • Quick Change
    No
  • Series
    940E
  • Shank Type  
    Taper
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
  • Web Thinning
    Yes

Overview

Mfr description
C13834 35/64 940E DR-8FL 11-7/8 OAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought