Specifications
Dimensions
- Drill Bit Size0.4219 in
- Flute Length3.9375 in
Details
- MaterialHigh Speed Steel
- Point Angle135 °
- Point TypeSplit
- Shank TypeThree Flats
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)