Motion
C18060
High Speed Steel Material, 2.4375 in Flute, 135 ° Point Angle
MI ITEM #12481135
MFR #C18060
Your Price$3.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material, 2.4375 in Flute, 135 ° Point Angle
MI ITEM #12481135
MFR #C18060

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.68/each(List $4.24)

Overview

Mfr description
C18060 1878 #7 HD JOBBER BLK&GOLD 3 FLAT

Specifications

  • Flute Length
  • Material
    High Speed Steel
  • Point Angle
  • Point Type
    Split
  • Shank Type
    Three Flats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought