Motion
C18064
High Speed Steel Material, 2.3125 in Flute, 135 ° Point Angle
Mi Item #12481139
MFR #C18064
Price$3.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material, 2.3125 in Flute, 135 ° Point Angle
Mi Item #12481139
MFR #C18064

Mfr description
C18064 1878 #11 HD JOBBER BLK&GOLD 3 FLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.66/each

Specifications

Dimensions

  • Flute Length  
    2.3125 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Shank Type
    Three Flats
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)