Motion
C18620
Mechanic Drill Bit Set - High Speed Steel Material, 0.0313 in, 0.79 mm Increments, 0.0625 in Smallest, 0.5000 in Largest
Mi Item #12481321
MFR #C18620
Price$133.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit Set - High Speed Steel Material, 0.0313 in, 0.79 mm Increments, 0.0625 in Smallest, 0.5000 in Largest
Mi Item #12481321
MFR #C18620

Mfr description
C18620 1872 15PC SET 1/16-1/2X32ND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.62/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in to 1/2 in
  • Increments
    0.0313 in, 0.79 mm
  • Largest Drill Bit Size
    0.5000 in
  • Length Type
    Jobber
  • Smallest Drill Bit Size
    0.0625 in

Details

  • Bit Type
    Twist
  • Drill Bit Grade
    HSS
  • Finish Coating
    Black, Gold
  • Flute Type
    Parabolic
  • Material
    High Speed Steel
  • Material Grade
    HSS
  • Number Of Pieces
    15
  • Parabolic Flutes
    Yes
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    1872
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)