Motion
C19174
0.2813 in, High Speed Steel Material, 2.9375 in Flute, 118 ° Point Angle
Mi Item #12481489
MFR #C19174
Price$11.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2813 in, High Speed Steel Material, 2.9375 in Flute, 118 ° Point Angle
Mi Item #12481489
MFR #C19174

Mfr description
C19174 1898T 9/32 JOBBER DRILL TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.67/each

Specifications

Dimensions

  • Drill Bit Size  
    0.2813 in
  • Flute Length  
    2.9375 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)