1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
C19184
0.4375 in, High Speed Steel Material, 4.0625 in Flute, 118 ° Point Angle
MI ITEM #
12481499
MFR #
C19184
List Price
$23.89
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES C19184
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
C19184
0.4375 in, High Speed Steel Material, 4.0625 in Flute, 118 ° Point Angle
MI ITEM #
12481499
MFR #
C19184
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$23.89
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
C19184 1898T 7/16 JOBBER DRILL TIN
Specifications
Drill Bit Size
0.4375 in
Flute Length
4.0625 in
Material
High Speed Steel
Point Angle
118 °
Point Type
Radial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought