Motion
C20022
Taper Shank Drill Bit - 1894 Series, 13/32 in, 3-5/8 in Flute, 118 ° Point Angle, 7.5000 in, 190.50 mm Overall Length
Mi Item #12481530
MFR #C20022
Price$44.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1894 Series, 13/32 in, 3-5/8 in Flute, 118 ° Point Angle, 7.5000 in, 190.50 mm Overall Length
Mi Item #12481530
MFR #C20022

Mfr description
C20022 1894 13/32 TAPER SHK DR #2TS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.34/each

Specifications

Dimensions

  • Diameter
    0.4063 in, 10.32 mm
  • Drill Bit Size
    13/32 in
  • Drilling Depth
    3.6250 in, 92.07 mm
  • Flute Length
    3-5/8 in
  • Overall Length
    7.5000 in, 190.50 mm
  • Taper Shank Size
    MT2

Details

  • Drill Bit Finish
    Black oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Point Angle
    118 °
  • Series
    1894
  • Shank Type
    Morse Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)