Motion
C20026
Taper Shank Drill Bit - 1/2 in, 4-3/8 in Flute, 118 ° Point Angle, 7.7500 in, 196.85 mm Overall Length
Mi Item #12481532
MFR #C20026
Price$54.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1/2 in, 4-3/8 in Flute, 118 ° Point Angle, 7.7500 in, 196.85 mm Overall Length
Mi Item #12481532
MFR #C20026

Mfr description
C20026 1894 1/2 TAPER SHK DR #1TS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.54/each

Specifications

Dimensions

  • Diameter
    0.5000 in, 12.70 mm
  • Drill Bit Size
    1/2 in
  • Drilling Depth
    4.3750 in, 111.12 mm
  • Flute Length
    4-3/8 in
  • Overall Length
    7.7500 in, 196.85 mm

Details

  • Drill Bit Finish
    Black oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Point Angle
    118 °
  • Shank Type
    Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)