Motion
C20050
Taper Shank Drill Bit - 9/64 in, 2-1/8 in Flute, 118 ° Point Angle, 5.3750 in, 136.53 mm Overall Length
Mi Item #12481539
MFR #C20050
Price$28.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 9/64 in, 2-1/8 in Flute, 118 ° Point Angle, 5.3750 in, 136.53 mm Overall Length
Mi Item #12481539
MFR #C20050

Mfr description
C20050 1894 9/64 TAPER SHK DR #1TS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.71/each

Specifications

Dimensions

  • Diameter
    0.1406 in, 3.57 mm
  • Drill Bit Size
    9/64 in
  • Drilling Depth
    2.1250 in, 53.97 mm
  • Flute Length
    2-1/8 in
  • Overall Length
    5.3750 in, 136.53 mm
  • Taper Shank Size
    MT1

Details

  • Coolant Delivery
    External
  • Coolant Through
    No
  • Drill Bit Finish
    Black oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Point Angle
    118 °
  • Quick Change
    No
  • Shank Type
    Taper
  • Spiral Cut
    Right Hand
  • Threaded Shank
    No
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)