Motion
C20053
Taper Shank Drill Bit - 1894 Series, 3/16 in, 2-1/2 in Flute, 118 ° Point Angle, 5.7500 in, 146.05 mm Overall Length
Mi Item #12481542
MFR #C20053
Price$28.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1894 Series, 3/16 in, 2-1/2 in Flute, 118 ° Point Angle, 5.7500 in, 146.05 mm Overall Length
Mi Item #12481542
MFR #C20053

Mfr description
C20053 1894 3/16 TAPER SHK DR #1TS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.71/each

Specifications

Dimensions

  • Diameter
    0.1875 in, 4.76 mm
  • Drill Bit Size
    3/16 in
  • Drilling Depth
    2.5000 in, 63.50 mm
  • Flute Length
    2-1/2 in
  • Number of Hole Sizes
    1
  • Overall Length
    5.7500 in, 146.05 mm
  • Taper Shank Size
    MT1

Details

  • Drill Bit Finish
    Black oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Point Angle
    118 °
  • Series
    1894
  • Shank Type
    Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)