Motion
C20056
Taper Shank Drill Bit - 1894 Series, High Speed Steel Material, 2-7/8 in Flute, 118 ° Point Angle, 6.1250 in, 155.57 mm Overall Length
Mi Item #12481545
MFR #C20056
Price$29.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1894 Series, High Speed Steel Material, 2-7/8 in Flute, 118 ° Point Angle, 6.1250 in, 155.57 mm Overall Length
Mi Item #12481545
MFR #C20056

Mfr description
C20056 1894 15/64 TAPER SHK DR #1TS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.27/each

Specifications

Dimensions

  • Diameter
    0.2344 in, 5.95 mm
  • Drilling Depth
    2.8750 in, 73.02 mm
  • Flute Length
    2-7/8 in
  • Overall Length
    6.1250 in, 155.57 mm
  • Shank Length
    2.5630 in, 65.10 mm

Details

  • Bit Type
    Taper Shank Drill
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Angle
    118 °
  • Point Type
    Radial
  • Series
    1894
  • Shank Type
    Taper
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)