Motion
C20064
Taper Shank Drill Bit - 1894 Series, 23/64 in, 3-1/2 in Flute, 118 ° Point Angle, 6.7500 in, 171.45 mm Overall Length
Mi Item #12481553
MFR #C20064
Price$34.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1894 Series, 23/64 in, 3-1/2 in Flute, 118 ° Point Angle, 6.7500 in, 171.45 mm Overall Length
Mi Item #12481553
MFR #C20064

Mfr description
C20064 1894 23/64 TAPER SHK DR #1TS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.22/each

Specifications

Dimensions

  • Diameter
    0.3594 in, 9.13 mm
  • Drill Bit Size
    23/64 in
  • Drilling Depth
    3.5000 in, 88.90 mm
  • Flute Length
    3-1/2 in
  • Overall Length
    6.7500 in, 171.45 mm
  • Taper Shank Size
    MT1

Details

  • Drill Bit Finish
    Black oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Point Angle
    118 °
  • Series
    1894
  • Shank Type
    Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)