Motion
C20436
Aircraft & Extra Long Drill Bit - High Speed Steel, 9 in Flute, 118 ° Point, 12.0000 in, 304.80 mm OAL
Mi Item #12481578
MFR #C20436
Price$29.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - High Speed Steel, 9 in Flute, 118 ° Point, 12.0000 in, 304.80 mm OAL
Mi Item #12481578
MFR #C20436

Mfr description
C20436 1806 1/8 X 12"OAL EXT DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.49/each

Specifications

Dimensions

  • Diameter
    0.1250 in, 3.17 mm
  • Drilling Depth
    9.0000 in, 228.60 mm
  • Flute Length  
    9 in
  • Overall Length  
    12.0000 in, 304.80 mm
  • Shank Length
    3.0000 in, 76.20 mm

Details

  • Bit Type
    Extra Length Drill
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Point Angle  
    118 °
  • Point Type
    Notched
  • Series
    1806
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)